- Lockout devices contained in a kit, making it convenient, easily accessible, and portable.
- Kits contain a variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs
- Have necessary equipment to help comply with OSHA 29 CFR 1910.147 safety lockout/tagout requirements
- Handy contoured, red nylon pouch with front zipper, adjustable waist strap, and buckle clip
- Includes 1 Pouch (nylon, 11"W x 5"H x 3"D), 1 Lockout Scissor Hasp (1 1/2" opening), 2 Steel Padlocks (3/4" shackle), 10 HS-Laminate Lockout Tags, 2 STOPOUT® Circuit Breaker Lockouts, 25 STOPOUT® Circuit Breaker Lockout Tab Tags, 1 STOPOUT® Universal Wall Switch Lockout
Accuform KSK115 Stopout® Lockout/Tagout Pouch Kit, Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 11 in |
Product Details
| Number of Padlocks | 2 |
| Type | Lockout Pouch Kit |
| Padlock Capacity | 1 |
| Color | Red |
| For Use With | Multiple Items |
| Material | Nylon |
| Description | Lockout/Tagout Pouch Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | KSK115 |
| Number of Breaker Lockouts | 2 |
| Number of Hasps | 1 |
| Brand | Accuform |