Master Lock® Lockout Pouch, Basic Electrical Device Assortment, Red
Write a Review
|
Questions & Answers (0)
Product Description
With hasps, tags, and assortment of devices, this kit has the basic essentials for electrical lockout and it all fits neatly inside the zippered pouch. Pouch also features a compact, convenient design with velcro straps on back to allow it to be easily applied to or removed from a belt. Straps serve as breakaway feature in the event the pouch becomes caught in machinery, protecting the employee.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Lock Out Kit |
| Padlock Capacity | 2 |
| Color | Red |
| Number of Tags | 3 |
| Material | Nylon |
| Description | Lockout Pouch |
| Package Quantity | 1 |
| Manufacturers Part Number | S1010EBAS |
| Number of Breaker Lockouts | 3 |
| Number of Hasps | 2 |
| Brand | Master Lock |