Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Accuform

Model # :WBB2253689

MPN #: KSK369

Accuform KSK369 Stopout® Lockout/Tagout Cabinet Center, Steel

Product Description
Features:
  • Lockout devices contained in a kit, making it convenient, easily accessible, and portable.
  • Kits contain a variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs
  • Have the necessary equipment to help comply with OSHA 29 CFR 1910.147 safety lockout/tagout requirements
  • Industrial strength, steel cabinet has side hinge door with lockable clasp
  • Powder-coated for durable, scratch-resistant finish
  • Keyholes in back for wall mount, or sturdy handle for transport
  • Includes 1 Cabinet (steel, 16 1/4"H x 15"W x 5 1/2"D), 1 Lockout Scissor Hasp (1" opening), 1 Lockout Scissor Hasp (1 1/2" opening), 1 STOPOUT® Aluma-Tag™ Hasp (1 1/2" opening), 3 Steel Padlocks (keyed differently, 3/4" shackle), 3 Steel Padlocks (keyed differently, 1 1/2" shackle), 25 HS-Laminate Lockout Tags, 25 Plastic Ties, 2 STOPOUT® Circuit Breaker Lockouts, 25 STOPOUT® Circuit Breaker Lockout Tab Tags, 2 STOPOUT® Gate Valve Lockouts (1" – 2 1/2" Handle), 2 STOPOUT® Gate Valve Lockouts (2 1/2" – 5" Handle), 1 STOPOUT® StopPlug™ Multi-Plug Lockout, 1 STOPOUT® StopPlug™ 110 VAC Plug Lockout
PRICE
$839.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Height16-1/4 in

Product Details

Number of Padlocks6
TypeLockout Center
Padlock Capacity3
ColorMulti-colored
For Use WithMultiple Items
MaterialSteel
DescriptionLockout/Tagout Cabinet Center
Package Quantity1
Manufacturers Part NumberKSK369
Number of Breaker Lockouts2
Number of Hasps3
BrandAccuform