Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146845

MPN #: KT2415-MW-SB

King Electric KT-MW Multi-Watt Kickspace Unit Heater, 1.5 kW, 240/208V, 1 Phase

Product Description
This narrow profile multi-wattage heater is only 3½" tall and specifically designed to conveniently fit under kitchen or bathroom cabinets, providing warm air for cold bathroom or kitchen. Valuable floor and wall space is saved. Check floor covering manufacturer's recommendation for acceptable surface temperature.

Features:
  • Fits Under Kitchen & Bath Cabinets
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Squirrel Cage Blower
  • Patented Smart Limit Protection®
  • Proudly Made in the USA with U.S. & Global Materials
  • Felt But Not Seen: Often-overlooked, kickspace heaters deliver the best of both worlds. Cost-effective heating in a compact package. Their modest size means that in a room with a challenging layout, one that would not accommodate a baseboard heater, a Kickspace heater may be able to fit in seamlessly, installed at floor level beneath cabinetry or even inside the wall. Also provides multiple wattage options, to easily tailor the heater to a room's specific heating requirements between 250-1500W
  • Ratings: Heaters shall be available in wattages of 250 to 1,500 at 120 Volts or dual rated from 208 Volts to 240 Volts
  • Blower and Motor: A tangential cylindrical blower, delivering 70 CFM, shall be driven by a shaded pole, permanently lubricated, C-frame type motor with impedance protection and sealed bearings. Motors shall be the same voltage as the heater
  • Elements: Element assemblies shall be dual element construction of coiled Nickel Chromium alloy, corrosion resistant wire strung through a minimum of four rows of mica insulator. Element assemblies shall have factory provided connection to allow field modification to 50% wattage at time of installation
  • Grill: The grill shall be a louvered, one-piece design. The grill shall be epoxy powder-coated in the color specified on the plans
  • Thermal Overload: Heaters shall be equipped with King's patented thermal overload Smart Limit Protection®, which disconnects elements and motor in the event normal operating temperatures are exceeded. If thermal overload trips due to abnormal operating temperatures, thermal overload shall remain open until manually reset by turning the heater off for fifteen minutes. Automatic reset of thermal overloads, which allow the element to continue to cycle under abnormal conditions, will not be accepted
  • Wall Can: The wall can shall be 20 gauge electro galvanized steel and contain knockouts. The wall can shall be supplied with a factory installed ground wire. Zero Clearance to floors and 6" to sidewalls
  • 1-Year Limited Warranty


PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/8 in
Width8 in
Height3-1/2 in
Weight8 lbs

Product Details

TypeKickspace Unit Heater
ColorBlack
Amperage6.3 A
Wattage250/1500 W
Voltage208/240 V
Watts High1500 W
MaterialSteel
Phase1
Manufacturers Part NumberKT2415-MW-SB
BTU5118 BTU
DischargeHorizontal
BrandKing Electric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus