TPI Multi-Watt Unit Heater HF5605T - 240/208V 1 PH
|
Questions & Answers (0)
Product Description
MULTI-WATT FAN FORCED UNIT HEATERS
Multi Watt Heater 240/208V
Fan forced unit heaters allow horizontal or vertical discharge using a pivot-action mount. These unit heaters are approved for residential applications. Fan heaters are made using a heavy gauge welded steel cabinet with powder coat finish. Fan forced heaters allow easy control access using a hinged and latched access door. Heavy-duty mounting bracket allow easy installation to walls or ceiling with a minimum mounting height of 6''. Mounting bracket allows pivot-action using hand screw knobs to lock the heater into place. Unit heaters feature a block finned steel element and automatic resetting over-heat limit control for safety and efficiency. Unit heaters include individually adjustable louvers to direct heat. Totally enclosed single phase, permanently lubricated motor is thermally protected for long life. Motor features rubber insulators to minimize vibration and noise. Fan forced unit heaters include hydraulic action thermostat with adjustable temperature range of 50-90 degrees. Thermostat allows remote and wall thermostat installation (not included). Heaters measure 14""W x 11-3/4""D x 14""H. cETLus listed. One Year Limited Warranty.
Multi Watt Heater 240/208V
Fan forced unit heaters allow horizontal or vertical discharge using a pivot-action mount. These unit heaters are approved for residential applications. Fan heaters are made using a heavy gauge welded steel cabinet with powder coat finish. Fan forced heaters allow easy control access using a hinged and latched access door. Heavy-duty mounting bracket allow easy installation to walls or ceiling with a minimum mounting height of 6''. Mounting bracket allows pivot-action using hand screw knobs to lock the heater into place. Unit heaters feature a block finned steel element and automatic resetting over-heat limit control for safety and efficiency. Unit heaters include individually adjustable louvers to direct heat. Totally enclosed single phase, permanently lubricated motor is thermally protected for long life. Motor features rubber insulators to minimize vibration and noise. Fan forced unit heaters include hydraulic action thermostat with adjustable temperature range of 50-90 degrees. Thermostat allows remote and wall thermostat installation (not included). Heaters measure 14""W x 11-3/4""D x 14""H. cETLus listed. One Year Limited Warranty.
PRICE
$1,025.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 11-3/4 in |
| Height | 14 in |
| Weight | 32 lbs |
Product Details
| Type | Horizontal or Vertical Fan Forced Heater |
| CFM | 275/375 CFM |
| Color | White |
| Amperage | 10.4/12 A |
| Mounting Location | Wall, Ceiling |
| Wattage | 3750/5000 W |
| Voltage | 208/240 V |
| Watts High | 5000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HF5605T |
| BTU | 6396/17100 BTU |
| Control Type | Manual Thermostat |
| Discharge | Horizontal or Vertical |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |