Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229663

MPN #: KB93100

Luxor KwikBoost® 10 Bay Multi-Device Charging Locker, 24"W x 15-3/4"D x 72"H w/ Custom Graphics

Product Description
Lock it, leave it, and come back to a fully charged device. The KwikBoost® 10-Bay Multi-Device Charging Locker makes charging easy, convenient, and secure. Designed for "front of house" applications such as hotels, convention centers, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need to leave devices unattended. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every mobile device on the market. Since it plugs into a standard wall outlet and features a freestanding design, setup is simple and quick. Best of all, this product comes with custom graphics. So, in addition to providing a valuable service to your customers, guests, or students, you can promote your brand or convey important messaging. 1 lightning, 1 USB-C per bay.

Features:
  • Custom graphics included
  • Digital keypad locks with user-generated codes
  • MFi-certified technology
  • Constructed of sturdy aluminum and steel


PRICE
$10,779.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15-3/4 in
Height72 in
Compartment Width18 in
Compartment Depth13 in
Compartment Height4 in
Weight406 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
ColorMulti-Color
Configuration1 Wide
StyleFree-Standing
Mounting LocationFloor Mounted
MaterialAluminum/Steel
Construction TypeAll-Welded
Connector TypeUSB Type-C, Lightning
Number of Compartments10
Manufacturers Part NumberKB93100
Device CompatibilityCell Phone, Tablet, Laptop
BrandLuxor

Warranty

Warranty1 yr