Luxor KwikBoost® Basic Courtesy Charging Station,18"W x 15"D x 48"H,Freestanding, Multi-colored
Write a Review
|
Questions & Answers (0)
Product Description
Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost® Floor Stand Charging Station makes charging easy and convenient. Designed for "front of house" applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone and tablet on the market. Since it plugs into a standard wall outlet and features a freestanding design, setup is simple and quick. This product comes with our eye-catching standard graphics. Constructed of commercial-grade acrylic and steel MFi-certified technology. Cable configuration: 4 Lightning, 4 USB-C
PRICE
$449.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 15 in |
| Height | 48 in |
| Weight | 30 lbs |
Product Details
| Color | Multi-Color |
| Style | Free-Standing |
| Mounting Location | Floor Mounted |
| Material | Acrylic/Steel |
| Construction Type | Assembled |
| Connector Type | USB Type-C, Lightning |
| Manufacturers Part Number | KB99027 |
| Device Compatibility | Cell Phone, Tablet |
| Brand | Luxor |
Warranty
| Warranty | 1 yr |