Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229644

MPN #: CHSL001

Luxor KwikBoost® 8-Bay Self-Service Charging Locker, 15-3/4"W x 10-5/8"D x 24-9/16"H, Gray

Product Description
Improve guest experience with the KwikBoost® 8-Bay Self-Service Charging Locker. This solution provides secure and rapid charging for all devices, from smartphones to laptops up to 13 inches. With its sturdy locking system and user-friendly touch-screen interface, users of all ages can easily charge their devices while ensuring safety. Perfect for any establishment, this cost-effective locker enhances guest satisfaction by keeping everyone connected and powered up without any inconvenience

Benefits:
  • Robust Security: Secure lockers for phones, tablets, and laptops
  • User-Friendly Interface: Simple touchscreen for easy navigation
  • Versatile Compatibility: Fits smartphones, tablets, and laptops up to 13-inches in size
Features:
  • Intuitive 7-inch touch screen for easy navigation
  • Universal charging with USB-C, Micro USB, and Lightning cables
  • Flexible installation with wall mount keyholes
  • 6 small, 2 large


PRICE
$1,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth10-5/8 in
Height24-9/16 in
Compartment Width14-9/16 in
Compartment Depth9-7/8 in
Compartment Height2 in
Weight44.1 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
ColorGray
Configuration1 Wide
StyleWall Mount
Mounting LocationWall Mounted
MaterialSteel
Construction TypeAssembled
Connector TypeUSB-C, Micro USB, Lightning Cables
Number of Compartments8
Manufacturers Part NumberCHSL001
Device CompatibilityCell Phone, Tablet, Laptop
BrandLuxor