Free your mobile devices from wall outlets, extension cords, and limitations. The KwikBoost EdgePower® Portable Power Station - Light Use Bundle delivers 100% cord-free power for laptops, tablets, phones, and much more. Building on the success of our patented EdgePower Clamp-On Desktop Charging Station, this laptop power bank trades the clamp for a grab handle to provide on-the-go convenience. Like its predecessor, the portable laptop charger features a standard AC outlet, a USB-A charging port with Quick Charge 3.0 technology, and a USB-C PD charging port. When loaded with a fresh EdgePower rechargeable battery, it can charge a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times. The Power Station can also charge a laptop and 2 mobile devices simultaneously. To create a complete system, the laptop power bank requires a KwikBoost EdgePower Rechargeable Battery. You also require your choice of a Single Battery Charger, 3-Bay Battery Charger, or 9-Bay Battery Charger (sold separately or in bundles).
Features:- Eliminates extension cords and power strips
- Charges a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times
- Can simultaneously charge a laptop and 2 mobile devices
- Ultra-portable, easy-carry design
- AC outlet, 100V-120V, 130W
- USB-C PD charging port
- USB-A charging port with Quick Charge 3.0 technology
- EdgePower Rechargeable Batteries are hot-swappable for uninterrupted power (no unplugging of devices necessary)
- Backlit On/Off switch activates and deactivates AC outlet and USB charging ports to help conserve batteries
- Power save function automatically shuts unit off after three minutes when no devices are drawing power
- One-year limited warranty from the date of purchase
- Device protection: Temperature protection, short circuit protection, self-balancing algorithm, overcharge protection
- Output protection: AC/USB outlet protection, power overflow protection, voltage underflow/overflow protection