Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229701

MPN #: KB94019

Luxor KwikBoost® Mini Charging Hub, Wall Mounted with Custom Graphics

Product Description
Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost® Wall Mount Mini Charging Hub with Custom Graphics makes charging easy and convenient. Designed for "front of house" applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone on the market. Since it plugs into a standard wall outlet and includes wall mount hardware, setup is simple and quick. Best of all, this product comes with custom graphics. So, in addition to providing a valuable service to your customers, guests, or students, you can promote your brand or convey important messaging.

Important: Phone/tablet charging only. Not compatible with laptops.

Features:
  • Optional custom branding included
  • Easy setup, works with 1 standard outlet
  • Charges 4 phones, all at full speed
  • MFi-certified technology
  • Material - Acrylic, powder-coated steel, braided nylon sleeve, tinned copper wire


PRICE
$149.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth4 in
Height21 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeCharging Hub
Input100-240V 50/60Hz 1.5A Max
ColorBlack/Silver
For Use WithPhone, Tablet
Power SourceNEMA 1-15P
MaterialAcrylic, Steel, Nylon, Copper
DescriptionCustom Branded Wall Mounted Mini Charging Hub
Connector End 1 Type(2) Lightning
Package Quantity1
Manufacturers Part NumberKB94019
Output14V/4A BTU
Connector End 2 Type(2) USB-C
BrandLuxor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMFi, RoHS