Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB3784913

MPN #: JDI-FST15

JohnDow™ Portable Fuel Station, 15 Gallon Capacity, Red

Product Description
This UN/DOT approved 15-gallon steel Portable Fuel Station is ideal for transporting gasoline. With a gravity-fed fuel dispense system, power up gasoline-powered portable equipment, vehicle fuel tanks, or other approved gasoline containers.

This Portable Fuel Station was vigorously tested for leakage, rupture, stability, abuse and endurance. Designed with the end user in mind, you can bolt this Portable Fuel Station onto a trailer for easy transport.

Fuel Station Features Include:
  • Durable, welded steel tank
  • Gravity-fed tank
  • 10' dispensing hose
  • Built-in shut off valve
  • Ground wire for safety
  • Squeeze handle dispenser
  • Nominal capacity: 15.0 gallons, liquid capacity 14.0 gallons
  • Tare weight: 29 lbs.
Perfect for:
  • Landscaping and Lawn Care
  • Farming
  • Golf course maintenance
  • Recreational
  • Generators
  • Off-road vehicles
  • Outdoor use with small engines
  • Reducing trips to the gas Station


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width12 in
Height15 in
Weight31 lbs

Product Details

TypeCaddy
ColorRed
Can TypeCaddy
Capacity15 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberJDI-FST15
Fuel TypeGasoline
BrandJohn Dow Industries

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsUN/DOT