Jonti-Craft® Tabletop Wooden LED Light Box with Acrylic Top - 20.5"W x 21"D x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
This Light Box helps put light exploration where you need it to be. Rubber feet help keep the box in place on a table top or other surface. Fits 4 Prism Brick® bases (sold separately) for brick play. It features a super-strong acrylic top that evenly distributes light with reflective panels. The LED lights are energy-friendly, built to last (rated for up to 50,000 hours), and are ETL listed for use in the US and Canada. Five-foot power cord plugs into a standard 110 volt outlet. Meets 16 CFR 1505.
PRICE
$379.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 21 in |
| Height | 5 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Play |
| Color | Brown |
| Style | Light Table |
| Country of Origin | Made in USA |
| Material | Wood/Acrylic |
| Description | Tabletop Light Box |
| Manufacturers Part Number | 5844JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |