General Wire 2" U Cutter with G-Connector
Write a Review
|
Questions & Answers (0)
Product Description
The General Wire G-2UC is a 2-inch U-Cutter with a G-Connector for General Pipe Cleaners' sectional sewer cable systems. Designed to attach to G-connector sectional cables.
PRICE
$31.95
5
5
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 10 in |
| Diameter | 2 in |
Product Details
| Material | Steel |
| Description | U Cutter W/ G-Connector |
| Connection Style | General Sectional G Type |
| Manufacturers Part Number | G-2UC |
| Brand | General Wire |