General Wire 1-1/2" U Cutter with R Cables
Write a Review
|
Questions & Answers (0)
Product Description
The General Wire R-1-1/2UC is a 1-1/2 inch U-Cutter with a Ridgid-style R-Connector for sectional drain cleaning cable systems. It is used for cutting and scraping grease, sludge, and other buildup from the walls of smaller drain lines.
PRICE
$26.95
5
5
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 1-1/2 – 3 in |
| Diameter | 1-1/2 in |
Product Details
| Material | Steel |
| Description | U Cutter W/ R Cables - 1 1/2" |
| Connection Style | Ridgid Sectional Type |
| Manufacturers Part Number | R-1-1/2UC |
| Brand | General Wire |