Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, L449, 449TTFS8110, 200HP-150HP, 900RPM, 460V, 3PH, 447/449T FR, TEFC

Picture may not represent actual product

Marathon Motors, L449, 449TTFS8110, 200HP-150HP, 900RPM, 460V, 3PH, 447/449T FR, TEFC

Item #: WBB871167

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23,434.00

$3,905.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor EM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1

Baldor-Reliance Motor EM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1

Marathon Motors, L449, 449TTFS8110, 200HP-150HP, 900RPM, 460V, 3PH, 447/449T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Product Details

  • 60 Hertz kW 149 kW
  • Mounting Location Rigid
  • Assembly Required F1 (F2 Modification Available)
  • Bearing Drive End Roller
  • 50 Hertz Kilowatts 112 kW
  • 50 Hertz FLE 94.50 Percent FLE
  • Ambient Temperature 40 °C
  • Nameplate RPM 900 rpm
  • KVA Code G
  • IP Code 43
  • Insulation Class H
  • RPM Range 0-1000 rpm
  • 50 Hertz SF 1.15
  • 50 Hertz Horsepower 150 HP
  • Bearing Opp Drive End Ball
  • Voltage 460 V
  • Frame 447/449T
  • Service Factor 1.15
  • Horsepower 200 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Duty Continuous
  • Phase 3
  • Enclosure TEFC
  • Orientation Horizontal
  • Starting Type PWS & YDRUN
  • 50 Hertz RPM 750 rpm
  • Brand Marathon Motors
  • Full Load Amps 270 FLA
  • Motor RPM 60 Hertz 900 rpm
  • Manufacturers Part Number L449
  • 50 Hertz Full Load Amps 246 FLA
  • Catalog Number L449
  • 60 Hertz FLE 94.50 Percent FLE
  • 50 Hertz Voltage 380 V

Compliance & Certifications

  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
  • CE Approved Y

Weights & Dimensions

  • Drive End Bearing Size NU322
  • Opposite End Bearing Size 6318
  • Weight 3225
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, L449, 449TTFS8110, 200HP-150HP, 900RPM, 460V, 3PH, 447/449T FR, TEFC

Marathon Motors, L449, 449TTFS8110, 200HP-150HP, 900RPM, 460V, 3PH, 447/449T FR, TEFC

Item #: WBB871167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant