Lab Base Cabinet Sink Base 58"W x 22-1/2"D x 35-3/4"H Louvered Panels W/2 Cupboard Doors, Stone Gray
Lab Base Cabinet Sink Base 58"W x 22-1/2"D x 35-3/4"H Louvered Panels W/2 Cupboard Doors, Stone Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,399.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Depth | 22-1/2 in |
| Height | 35-3/4 in |
Product Details
| Capacity | 250 |
| Material | Steel |
| Door Handle Type | Aluminum Brushed Pull |
| Package Quantity | 1 |
| Color | Stone Gray |
| Manufacturers Part Number | 7103-58-J |
| Number of Drawers | 0 |
| Brand | Lab Design |
Warranty
| Warranty | 1 yr |