HEMCO® Magellan Sink Base Cabinet, 48"W x 30"D x 36"H, White
Write a Review
|
Questions & Answers (0)
Product Description
UniLine Magellan Cabinet Grouping is ideal for medical examination rooms and small lab requirements. Powder coat finish is environment friendly, attractive and long lasting. This white standing height cabinet with black phenolic resin work surface includes 16" x 12" x 8" sink and H/C gooseneck faucet. Overall measures 48"W x 30"D x 36"H.
PRICE
$6,859.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
Product Details
| Type | Lab Casework |
| Material | Powder Coated Steel, Phenolic Worksurface |
| Description | Magellan Sink Base Cabinet |
| Color | White |
| Manufacturers Part Number | 70622 |
| Brand | Hemco |
Warranty
| Warranty | 1 yr |