Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162281

MPN #: 1623

Eagle® Lab Pack Open Head Poly Drum, Plastic Lever Lock, 20 Gallon Cap., 15-3/4" Dia., Yellow

Product Description
Eagle® 20 Gallon Lab Pack/Open Head Drum is constructed of yellow blow-molded high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and has a white lid with a plastic lever-lock band closure. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking containers, must pack with sufficient sorbents - NO FREE LIQUIDS
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 15-3/8" (39cm) Top x 12-7/8" (32.7cm) Bottom, 29-7/8" (75.9cm) Height


PRICE
$71.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Height30-1/2 in
Inside Length12-7/8 in
Inside Width12-7/8
Inside Height29-7/8 in
Inside Top Length15-3/8 in
Inside Top Width15-3/8 in
Inside Bottom Length12-7/8 in
Inside Bottom Width12-7/8 in
Weight10.3 lbs
Diameter15-3/4 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorYellow
Temperature Range-30 to 130 °F
StyleLever Lock
Capacity20
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1623
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X75/S, 1H2/Y100/S