Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227062

MPN #: 42103

Dynarex® LabChoice Centrifuge Tubes, Sterile, 50 ml Capacity, Clear/Blue

Product Description
Dynarex® LabChoice Centrifuge Tubes are designed to reliably hold liquids during centrifugation procedures. These Centrifuge Tubes are crafted from high-quality polypropylene for increased durability and improved corrosion resistance. The Tubes are made with a flat top, screw cap to help ensure a secure seal and reduce the risk of leakage. Transparent plastic materials provide enhanced clarity for easy monitoring of contents. Dynarex® LabChoice Centrifuge Tubes feature a white writing panel for easy labeling and clear graduated marks for accurate measurement. These Centrifuge Tubes are autoclavable and freezable.

Features:
  • Designed to withstand forces up to 12,000 RCF
  • Does not contain DNase, RNase, DNA, or pyrogens
  • 42100-42103: Convenient conical bottom aids in gathering solid or heavier components


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height114-11/16 in
Size50
Diameter30

Product Details

TypeCentrifuge Tubes
Capacity50mL ml
MaterialPolyethylene/Polypropylene
SterileYes
Package Quantity500
ColorClear/Blue
Manufacturers Part Number42103
BrandDynarex