Features:
- Crafted from premium polystyrene or polypropylene for durability and corrosion resistance
- Transparent plastic allows for improved clarity and visibility of contents
- Polystyrene: maximum speed 1500 RPM
Weights & Dimensions
| Height | 100 in |
| Size | 13 x 100 |
| Diameter | 13 |
Product Details
| Type | Test Tubes |
| Capacity | 8mL ml |
| Material | Polystyrene |
| Package Quantity | 2000 |
| Color | Clear |
| Manufacturers Part Number | 42004 |
| Brand | Dynarex |