Dynarex® LabChoice Flange Plug Cap For 13mm Test Tube, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Flange Plug Caps are designed to help provide a secure seal for test tubes, centrifuge tubes, round cuvettes, and more. These Caps are manufactured from sturdy plastic materials for optimal durability. Two flexible flanges provide a firm fit for improved leak resistance.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17-1/16 in |
| Size | 13mm |
| Diameter | 13 |
Product Details
| Type | Flange Plug Cap |
| Closure Type | Flange Plug Cap |
| Material | Polyethylene |
| Package Quantity | 10000 |
| Color | Clear |
| Manufacturers Part Number | 42023 |
| Cap Color Family | Clear |
| Brand | Dynarex |