Features:
- Glass-clear for complete visibility
- Excellent for storing dry materials, powders, tablets, and more
- Heavy, rigid-wall construction ensures long service
- Can be used at temperatures below 70°C (158°F)
- Dimensions (O.D. x H): 25 x 50mm
Weights & Dimensions
| Height | 50mm in |
| Diameter | 25 mm |
Product Details
| Capacity | 19ml oz |
| Material | Styrene |
| Package Quantity | 144 |
| Description | Snap Cap Vial |
| Color | Clear |
| Manufacturers Part Number | F17575-0005 |
| Cap Material | PE |
| Cap Color Family | White |
| Brand | Bel-Art |