Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226978

MPN #: 42028

Dynarex® LabChoice Flex Caps For Test Tube, 13mm, Clear

Product Description
Dynarex® LabChoice Flex Caps for Test Tubes are designed to create a secure seal, minimizing the risk of spills and evaporation. Crafted from durable plastic materials, each Cap is designed with a thumb tab for easy grip and comfortable handling.

Features:
  • Flexible caps are precision-molded from high-quality polyethylene
  • Can withstand centrifugation, agitation, refrigeration, and freezing
  • Caps can be labeled with ink for quick identification
  • Non-sterile, not made with natural rubber latex
  • Size 13 mm


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Size13mm
Diameter11-5/8

Product Details

TypeFlex Caps
Closure TypeFlex Cap
MaterialPolyethylene
Package Quantity10000
ColorClear
Manufacturers Part Number42028
Cap Color FamilyClear
BrandDynarex