Dynarex® LabChoice Flex Caps For Test Tube, 16 mm, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Flex Caps for Test Tubes are precision-molded from high-quality polyethylene for optimal durability. These flexible snap-on Caps offer a tight seal and comfortable grip, reducing the risk of spills and minimizing evaporation during storage and transport. The Caps are designed to withstand a variety of laboratory conditions, including centrifugation, agitation, refrigeration, and freezing. The Flex Caps are designed with a thumb tab for easy removal. Dynarex® LabChoice Flex Caps can be labeled with ink for quick identification. Non-sterile, not made with natural rubber latex.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Size | 16mm |
| Diameter | 15-3/16 |
Product Details
| Type | Flex Caps |
| Closure Type | Flex Cap |
| Material | Polyethylene |
| Package Quantity | 10000 |
| Color | Clear |
| Manufacturers Part Number | 42029 |
| Cap Color Family | Clear |
| Brand | Dynarex |