Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226973

MPN #: 42521

Dynarex® LabChoice Histology Embedding Cassette with Attached Lid, Taped, White, Pack of 2000

Product Description
Dynarex® LabChoice Embedding Cassettes are designed to provide a safe, protective environment for tissue samples during processing and embedding. These Cassettes are made of sturdy, chemical-resistant plastic for optimal reliability. The Cassettes are available in a choice of rectangular or square hole designs to efficiently promote fluid flow and tissue containment. For effective tracking and identification, the cassettes include two labeling areas on the sides and a slanted front surface. The convenient tab on the lid allows for easy access and improved handling. One-piece, snap-latch design allows for easy one-handed use and secure lid relocking.

PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEmbedding Cassette
MaterialPolyoxymethylene
SterileNon-Sterile
Package Quantity2000
ColorWhite
Manufacturers Part Number42521
Accessory TypeEmbedding Cassette
For Use WithMicroscopes
BrandDynarex