Globe Scientific Tissue Embedding Cassettes w/ Attached Lid, 30% Writing Area, Aqua
Write a Review
|
Questions & Answers (0)
Product Description
The 30° angled cassette features an extra-large writing surface and two side panels ideal for labeling. The cassette has an integral lid that snaps apart and securely locks into the base of the cassette. The lid can be removed and reattached repeatedly to access the specimen. Note These cassettes are not suitable for use on cassette printers.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Acetal Polymer |
| Sterile | Non-Sterile |
| Package Quantity | 1000 |
| Description | Tissue Embedding Cassettes with Attached Lid |
| Color | Aqua |
| Manufacturers Part Number | 1090A |
| Accessory Type | Tissue Embedding Cassettes |
| Brand | Globe Scientific |