Dynarex® LabChoice Individually Packed Reagent Reservoir, Sterile, 25ml, White, Pack of 200
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Reagent Reservoirs are crafted from high-quality polypropylene for optimal durability during handling and dispensing of liquids. The Reservoirs feature angled interiors to allow for efficient liquid collection, and a low-profile design suitable for use with small-volume, robotic tips. The Reagent Reservoirs are made with convenient pour spouts on each corner for improved control of liquid flow. Textured surfaces provide a secure grip for added safety. Dynarex® LabChoice Reagent Reservoirs are compatible with multichannel pipettes. White color allows for improved visibility of solutions.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single-Trough |
| Packaging | Individually Wrapped |
| Capacity | 25mL L |
| Material | PP |
| Sterile | Yes |
| Package Quantity | 200 |
| Color | White |
| Manufacturers Part Number | 41120 |
| Brand | Dynarex |