Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088162

MPN #: 140100

Reagent Reservoir, Universal, 3 Way Single, 8-Place and 12-Place, White, 12/Pack

Product Description
Features
  • Holds 4 standard sized microscope slides (25x75mm or 3x1").
  • One reservoir to work with single, eight and twelve channel pipettors
  • Three different reservoir sections to meet the needs of most laboratory operations
  • One 50mL single reagent reservoir
  • One reservoir with 8 individual 5mL reagent channels
  • One reservoir with 12 individual 5mL reagent channels
  • Manufactured from polypropylene (PP) and autoclavable for re-use
PRICE
$83.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number140100
TypeSingle-Trough
Capacity5 - 50mL L
Package Quantity12
BrandGlobe Scientific