Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227070

MPN #: 40220

Dynarex® LabChoice Individually Packed Serological Pipette, Sterile, 1ml, Yellow, Pack of 500

Product Description
Dynarex® LabChoice Serological Pipettes are premium-quality transfer tools engineered to provide accurate and efficient liquid handling in laboratory settings. The Pipettes are made from transparent plastic materials to allow for clear visualization of contents. Each Pipette is equipped with an aerosol barrier plug to help protect against contamination from both liquids and mists. The Pipettes feature reverse and negative graduations to allow for precise measurement and dispensing.

Features:
  • Color-coded by volume for easy size identification
  • Compatible with most types of pipette controllers
  • Anti-drip tips allow for optimal efficiency


PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSerological Pipettes
PackagingIndividually Wrapped
Capacity1mL L
MaterialPolystyrene/Polyethylene Terephthalate
SterileYes
Package Quantity500
ColorWhite/Yellow
Manufacturers Part Number40220
BrandDynarex