Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227058

MPN #: 40130

Dynarex® LabChoice Mechanical Pipette, Eight Channel, 50 - 300µL Adjustable Volume, White

Product Description
Dynarex® LabChoice Mechanical Pipettes are premium-quality transfer tools designed to accurately and reliably dispense liquids in laboratory settings. The Pipettes feature a contoured handle and finger-hook to minimize strain and optimize comfort. The Pipettes are equipped with a simple volume adjustment mechanism and reliable lock to allow for precise measurements. The Mechanical Pipettes feature a cushioned ejector button and soft spring system to help minimize vibrations and stress on hands.

Features:
  • Reliable volume adjustment with secure lock allows for improved accuracy
  • Padded ejector button helps minimizes vibration
  • Soft spring system allows for improved precision and decreased hand fatigue
  • Includes a holder with adhesive for easy shelf mounting
  • Calibration certificate included


PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicropipettors – Single Channel (Mechanical)
Capacity50 - 300 L
MaterialPP / PE / Paper / Silicone Grease
SterileNo
Package Quantity1
ColorWhite
Manufacturers Part Number40130
BrandDynarex