Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226940

MPN #: 4172

Dynarex® LabChoice Microscope Slides, Corner Grounded, Frosted Blue, Pack of 1440

Product Description
Dynarex® LabChoice Frosted Microscope Slides are premium-quality glass slides designed with uniform thickness for optimal accuracy and ground edges for optimal accuracy and safe handling.

Dynarex® LabChoice Frosted Microscope Slides are transparent slides constructed from water white glass with ground edges and 45° corners for comfortable handling. The Slides are designed with and smooth surfaces for optimal image quality. These convenient, corrosion-resistant slides are pre-cleaned and lint-free for accurate, consistent results. The Microscope Slides feature frosted-edge writing surfaces, allowing for quick and easy sample identification. Features frosted writing space for easy specimen labeling and identification. 75 x 25 x1 mm Size.

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Slides
MaterialGlass
SterileNon-Sterile
Package Quantity1440
ColorBlue
Manufacturers Part Number4172
Accessory TypeSlide
For Use WithMicroscopes
BrandDynarex