Microscope Slide, Frosted 1 End 1 Side, 25x75mm, Ground Edge, Safety Corners, 1440/PK
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics general purpose microscope slides are the economical alternative for less demanding applications. They are available plain or frosted. The frosted slides have a smooth frosted finish that wont wear out slide marking pens. The plain slides have painted dots on each corner to help alleviate sticking. All slides are pre-cleaned and ready to use.
PRICE
$88.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25x75mm |
Product Details
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 1440 |
| Description | Microscope Slides |
| Color | Frosted |
| Manufacturers Part Number | 1294 |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Brand | Globe Scientific |