Dynarex® LabChoice Self-Standing Transport Tube with Screwcap, 5 ml Capacity, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Transport Tubes are designed to reliably store and transport biological materials. These Transport Tubes are crafted from premium polypropylene for increased durability. The Tubes are equipped with a screw cap to facilitate a secure seal and reduce the risk of leakage. The self-standing design enables more convenient handling and enhances workflow efficiency. Transparent plastic materials provide enhanced clarity for monitoring of contents. Dynarex® LabChoice Transport Tubes feature a white writing panel for easy labeling and molded graduated marks for accurate measurement.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 58-5/8 in |
| Size | 20-3/8 |
| Diameter | 20-3/8 |
Product Details
| Type | Tube |
| Capacity | 5mL ml |
| Material | Polyethylene/Polypropylene |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 43101 |
| Brand | Dynarex |