Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227005

MPN #: 42120

Dynarex® LabChoice Microcentrifuge Tubes, Polypropylene, 0.5 ml Capacity

Product Description
Dynarex® LabChoice Microcentrifuge Tubes are designed to reliably hold smaller volumes of liquid during centrifugation procedures. These Microcentrifuge Tubes are crafted from premium plastic materials for increased durability and improved chemical resistance. The Tubes are made with a flip-top snap cap to help ensure a secure seal and reduce the risk of leakage. The conical bottom aids in gathering solid or heavier components of the sample for improved efficiency. Transparent plastic materials provide enhanced clarity for easy monitoring of contents. Dynarex® LabChoice Microcentrifuge Tubes feature a frosted writing area for simple labeling and molded marks for accurate measurement. These Tubes are freezable

Features:
  • Designed to provide stable support and improved organization of test tubes
  • Designed to withstand forces up to 15,000 RCF
  • Does not contain DNase, RNase, DNA, or pyrogens


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height31-5/16 in
Size0.5
Diameter7-7/8

Product Details

TypeMicrocentrifuge Tubes
Capacity0.5mL ml
MaterialPolypropylene
Package Quantity10000
ColorClear
Manufacturers Part Number42120
BrandDynarex