Features:
- Not made with natural rubber latex or DEHP
Weights & Dimensions
| Length | 2-7/16 in |
| Width | 1-3/4 in |
Product Details
| Type | Specimen Container |
| Color | Clear/White |
| Closure | Screw Cap |
| Lid Color Family | White |
| No Print | |
| Capacity | 60 oz |
| Sterile | No |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 500 |
| Features | Cap, Container |
| Manufacturers Part Number | 43021 |
| Brand | Dynarex |