Dynarex® LabChoice 24-Hour Urine Collection Container, 3000 ml Capacity, Pack of 40
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Urine Containers are durable plastic containers designed for safe and efficient collection and transportation of urine specimens. These premium plastic containers are equipped with a screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification.
Large capacity, non-transparent container with handles for 24-hour urine collection
Large capacity, non-transparent container with handles for 24-hour urine collection
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
Product Details
| Type | Urine Container |
| Color | Orange/White |
| Closure | Screw Cap |
| Lid Color Family | White |
| No Print | |
| Capacity | 3000 oz |
| Sterile | No |
| Material | Polyethylene/Polypropylene |
| Package Quantity | 40 |
| Features | Urinal, Urinal Cover, Shim |
| Manufacturers Part Number | 43029 |
| Brand | Dynarex |