Features:
- Not made with natural rubber latex or DEHP
- Sterile containers with tamper-evident tabs and ID labels
Weights & Dimensions
| Length | 2-15/16 in |
| Width | 2-1/2 in |
Product Details
| Type | Specimen Container |
| Color | Clear/Blue |
| Closure | Screw Cap |
| Lid Color Family | Blue |
| No Print | |
| Capacity | 4 oz |
| Sterile | Yes |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 100 |
| Features | Cap, Container |
| Manufacturers Part Number | 4254 |
| Brand | Dynarex |