Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227093

MPN #: 43028

Dynarex® LabChoice Midstream Specimen Catch Kit, 4 oz. Capacity, Pack of 100

Product Description
The Dynarex® LabChoice Midstream Specimen Catch Kit provides all the necessary materials for efficient and hygienic midstream urine collection. The Kit includes a clear plastic container with a protective collar for easier handling. The container features a leak-resistant screw-on cap for secure closure and a wide opening to minimize spills. The sterile Kit comes with three BZK towelettes to reduce the risk of sample contamination. Each container is equipped with a patient label and a frosted writing area to allow for clear identification.

Features:
  • Sterile for optimal hygiene
  • Not made with natural rubber latex
  • Each kit contains: 1 Specimen Container-Cup; Specimen Container-Cap; Specimen Container-Collar; 3 BZK Towelette; Patient Label; Instructions for Use


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width6-9/16 in

Product Details

TypeSpecimen Catch Kit
ColorClear/Blue
ClosureScrew Cap
PrintNo Print
Lid Color FamilyBlue
MaterialPolypropylene/Polyethylene
SterileYes
Package Quantity100
FeaturesCup, Cap, Collar, BZK Towelette, IFU, Patient Label
Manufacturers Part Number43028
BrandDynarex