Features:
- Features 40 mL capacity for efficient sample containment
- Not made with natural rubber latex
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 1-9/16 in |
Product Details
| Type | Sputum Container |
| Color | Clear/Red |
| Closure | Screw Cap |
| Lid Color Family | Red |
| No Print | |
| Capacity | 40 oz |
| Sterile | No |
| Material | Polypropylene |
| Package Quantity | 400 |
| Features | Cap, Container |
| Manufacturers Part Number | 43000 |
| Brand | Dynarex |