Features:
- 1000-cc capacity marked in 100-cc increments
- Not made with natural rubber latex or DEHP
Product Details
| Type | Specimen Collector |
| Capacity | 100 oz |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 100 |
| Features | Container |
| Color | White |
| Manufacturers Part Number | 4232 |
| No Print | |
| Brand | Dynarex |