Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227042

MPN #: 43011

Dynarex® LabChoice Stool Specimen Container with Spoon, Sterile, 60 ml Capacity, Pack of 400

Product Description
Dynarex® LabChoice Stool Containers are designed for safe and efficient sample collection, suitable for both solid and liquid samples. These high-quality plastic containers are equipped with a red screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification. Dynarex® Stool Containers include a plastic spoon for convenient sample collection.

Features:
  • Features 30 mL or 60 mL capacity for efficient sample containment
  • Not made with natural rubber latex


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8 in
Width1-3/4 in

Product Details

TypeSpecimen Container
ColorClear/Red/White
ClosureScrew Cap
Lid Color FamilyRed
PrintNo Print
Capacity60 oz
SterileYes
MaterialPolypropylene/Polyethylene
Package Quantity400
FeaturesCup, Cap, Spoon
Manufacturers Part Number43011
BrandDynarex