Dynarex® LabChoice Test Tubes, Borosilicate Glass, 10 x 75mm, 3 mL Capacity, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Glass Test Tubes are constructed to reliably contain, store, or mix chemicals, microorganisms, fluids, and other substances for use in laboratory environments. These Test Tubes are molded from high-quality borosilicate glass for enhanced chemical resistance and reduced risk of contamination. These Tubes feature uniform, rounded bottoms for improved reliability. The smooth, fire-polished rims are crafted for enhanced safety. Dynarex® LabChoice Glass Test Tubes are made from transparent materials to provide optimal clarity and visibility of contents. Designed to withstand moderate heating.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 75 in |
| Size | 10 x 75 |
| Diameter | 9-13/16 |
Product Details
| Type | Test Tubes |
| Capacity | 3mL ml |
| Material | Borosilicate Glass |
| Package Quantity | 2000 |
| Color | Clear |
| Manufacturers Part Number | 42200 |
| Brand | Dynarex |