Dynarex® LabChoice Universal Pipette Tips with Filter, 10 - 100µl, Transparent, Pack of 4800
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Pipette Tips with Filter are crafted from premium-quality polypropylene for optimal durability and dependability. The Tips are equipped with an integrated filter to help prevent the formation of aerosols and reduce the risk of contamination between samples. These versatile Tips are designed for compatibility with most single and multichannel pipettors. Dynarex® LabChoice Pipette Tips are sterile and free of DNase, RNase, and pyrogens.
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Filter Tips |
| Capacity | 10 - 100 L |
| Material | Filter Tips |
| Sterile | Yes |
| Volume Range | 10 - 100 |
| Package Quantity | 4800 |
| Color | Clear |
| Manufacturers Part Number | 40172 |
| Brand | Dynarex |