Dynarex® LabChoice Universal Plug Cap, 10/12/13/16mm, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Universal Plug Caps are designed to provide a reliable seal for a range of tube sizes for optimal versatility. Crafted from durable polyethylene, these premium caps help minimize the risk of leakage and cross-contamination. These flexible, re-sealable caps are suitable for tubes with diameters of 10 mm, 12 mm, 13 mm, and 16 mm. Do not autoclave.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-3/4 in |
| Size | 10/12/13/16 |
| Diameter | 16 |
Product Details
| Type | Plug Cap |
| Closure Type | Plug Cap |
| Material | Polyethylene |
| Package Quantity | 10000 |
| Color | Clear |
| Manufacturers Part Number | 42026 |
| Cap Color Family | Clear |
| Brand | Dynarex |