Dynarex® LabChoice Urine Transfer Device For Urine, 100 ml Capacity, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Urine Containers are durable plastic containers designed for safe and efficient collection and transportation of urine specimens. These premium plastic containers are equipped with a screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification.
Features integrated transfer mechanism for safe and convenient closed-system transfers
Features integrated transfer mechanism for safe and convenient closed-system transfers
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 in |
| Width | 2-9/16 in |
Product Details
| Type | Urine Transfer Device |
| Color | Clear/Yellow |
| Closure | Screw Cap |
| Lid Color Family | Yellow |
| No Print | |
| Capacity | 100 oz |
| Sterile | Yes |
| Material | Polyethylene/Polypropylene |
| Package Quantity | 100 |
| Features | Container, Cap, Needle |
| Manufacturers Part Number | 43024 |
| Brand | Dynarex |