Graduated Specimen Container With Pour Spout, 6.5 oz., Paper Lid, Polypropylene, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This popular plastic collection cup holds up to 6.5 ounces of liquid and offers a unique pour spout to transfer liquids without spilling. Available in crystal clear polystyrene (PS) or unbreakable polypropylene (PP), each cup has clear graduation marks that are molded into the plastic offering measurements in both milliliters (ML) and ounces (OZ). The cups are packaged 25 per sleeve, 20 sleeves per case (500 containers per case). They are also available with attached thermometer strips or supplied with paper lids in each case.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 6.5 oz. (192mL) oz |
| Graduated | Yes |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 500 |
| Features | Pour Spout |
| Manufacturers Part Number | 5924 |
| Closure | Paper Lid |
| Brand | Globe Scientific |