Label Holder, 3" x 36", Clear Strip (6 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
Label Holder, Clear Strip, 3"H x 36L
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Height | 3 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 363006 |
| Unit Type | Shelf Edge |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |