Label Holder, "C" Design, 1" x 12", Self Adheres (25 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
EconoHolder Label Holders, Clear Plastic"C" design, self adhesive backed, economy, inserts included. 25/pkg. 12"L x 1-1/8"H Overall Dimensions.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 1-1/8 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | PC112 |
| Unit Type | Self Adhesive |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |