Features:
- Labels boldly display instructions and warnings to package handlers
- Distinctive, white text immediately grabs attention
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
Product Details
| Labels per Roll | 500 |
| Material | Semi-Gloss Coated Paper |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | DL1089 |
| Text | No Carga Encima |
| Brand | Tape Logic |