Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3203689

MPN #: DL1174

Labels with "OK To Ship" Print, 3"L x 5"W, Fluorescent Green Roll of 500

Product Description
Flourescent colored labels make supply chain and logistic operations a breeze.

Features:
  • Labels are printed on high gloss paper
  • Boldly display instructions and warnings with pressure sensitive labels


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width5 in

Product Details

Labels per Roll500
MaterialSemi-Gloss Coated Paper
Package Quantity1
ColorGreen
Manufacturers Part NumberDL1174
TextOK To Ship
BrandTape Logic